Shop All Tablecloths & Runners
Multi-Clip By Fastenation
Table Cloth Clip, Rigid PVC, PK100
Mfr # TCC
Zoro # G5022561
product price: $48.59
/pk 100, $0.49/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 3/4 in to 1-1/2 in
- Width 1 in
- Color Clear
- Material Rigid PVC
- Product Type Table Cloth Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Multi-Clip By Fastenation
- MFR # TCC
- Zoro # G5022561
- Country of Origin United States
- Category Tablecloths & Runners
Dimensions
Width | 1 in |
Overall Width | 1 in |
Details
Item | Table Cloth Clips |
Thickness | 3/4 in to 1-1/2 in |
Color | Clear |
Material | Rigid PVC |
Product Type | Table Cloth Clip |
Maximum Compatible Table Thickness | 1 1/2 in |
Description
Table Cloth Clips, Product Type Table Cloth Clip, Color Clear, Material Resin, Maximum Compatible Table Thickness 1 1/2 in, Overall Width 1 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAY VALLEY Bay Valley Sweet Relish 1 gal., PK4 (12803361170)
- GOOD & PLENTY Artificial Licorice 6 oz (10700 08813)
- GATORADE Sports Drink Mix, 21 oz., Mix Powder, Regular, Orange (03970)
- CRESTWARE Turner, Slotted, Curved, 12-1/4 in. L (NY1)
- MULTI-CLIP BY FASTENATION MultiTable Skirt Clip, PVC, PK100 (MC)
- MULTI-CLIP BY FASTENATION MultiTable Skirt Clip, PVC, PK250 (MC)
- MONARCH Tablecloths 85 x 85 Black , 6PK (TL-85X85-BLACK)
- CREATIVE CONVERTING Tractor Time Plastic Tablecloth, 102"x54", 6PK (318056)
- HOFFMASTER Tissue/Poly Tablecovers, 82" Diamet, PK25 (HFM 210101)
- ATLAS COMMERCIAL PRODUCTS 120" Round Polyester Tablecloth, White (PY-120R-01)
- DEERLUX 100% Pure Linen Washable Tablecloth with Ruffle Trim, 70 x 70 Square Natural (QI003988.7070.NC)
- Multi-Clip By Fastenation Tablecloths & Runners