Shop All Tablecloths & Runners
Multi-Clip By Fastenation
MultiTable Skirt Clip, PVC, PK250
Mfr # MC
Zoro # G5055836
product price: $109.99
/pk 250, $0.44/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 3/4 in to 1-1/2 in
- Width 1 in
- Color Clear
- Material Rigid PVC
- Product Type Table Skirt Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Multi-Clip By Fastenation
- MFR # MC
- Zoro # G5055836
- Country of Origin United States
- Category Tablecloths & Runners
Dimensions
Width | 1 in |
Overall Width | 1 in |
Details
Item | Multiple Table Skirting Clips with Hook-and-Loop |
Thickness | 3/4 in to 1-1/2 in |
Color | Clear |
Material | Rigid PVC |
Product Type | Table Skirt Clip |
Maximum Compatible Table Thickness | 1 1/2 in |
Description
Multiple Table Skirting Clips with Hook-and-Loop, Product Type Table Skirt Clip, Color Clear, Material Rigid PVC, Maximum Compatible Table Thickness 1 1/2 in, Overall Width 1 in, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORGANA TEA English Breakfast, Single Serve Cup, PK96 PK (SNON5802)
- FAME FABRICS Smock, Female, Royal Blue, K72, MD (88219)
- AJM PACKAGING AJM Green Label 9 Paper Plates, PK1200 (PP9GRAWH)
- ALLIANCE KIT SIPHON BREAK (562P3)
- MULTI-CLIP BY FASTENATION Table Cloth Clip, Rigid PVC, PK100 (TCC)
- MULTI-CLIP BY FASTENATION MultiTable Skirt Clip, PVC, PK100 (MC)
- TATCO PRODUCTS Tatco, Paper Table Cover, Embossed, W/plastic Liner, 54in X 108in, White, 20PK (31108)
- ICEBERG Tablecover, Stretch, 8Ft, Bk (16531)
- NCAA 54" x 108" Indiana University Plastic Tablecloth PK12, 12PK (724924)
- SARO Saro 321.BK1690B 16 x 90 in. Casual Design Everyday Oblong Table Runner; Black (321.BK1690B)
- TOUCH OF COLOR Navy Blue Octy Round Tablecloth, 82", 12PK (923278)
- Multi-Clip By Fastenation Tablecloths & Runners