Shop All Hand Trucks
Multi-Cart - Rocknroller
Multi-Cart R8 Mid 8-In-1 Convertible Hand Truck
Mfr # CART-R8RT
Zoro # G308612193
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Multi-Cart - Rocknroller
- MFR # CART-R8RT
- Zoro # G308612193
- UPC # 686381000305
- Country of Origin Malaysia
- Category Hand Trucks
Description
The RocknRoller Multi-Cart R8RT is outfitted with rugged, foam-filled no-flat 8 rear wheels and 5 front swivel casters that will allow you to move massive amounts of gear quickly and easily. The R-Trac tires ride smoothly with excellent traction, similar to pneumatic tires, but without the hassle of upkeep or repair. The patented 8-in-1 cart can transform easily to adjust to various load sizes, allowing you to move large amounts of gear in no time at all. Extending from 34 to 52 in length, the R8RT has a weight capacity of 500lbs, but also folds small for storage or transport in a vehicle. The textured powder coated steel is durable and also reduces slippage during transport.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Drum Adapter - Steel Saddle (FDC-30)
- HSI Two Leg Chain Slng, Adjstbl Type A, 9/32 in dia, 5ft L, Oblong Link to Slng Hook, 7,400lb Lmt (10ADOS9/32A-05)
- CAMPBELL CHAIN & FITTINGS 3/8" Quik-Alloy® Self Locking Hook, Grade 100, Painted Green (5748695)
- KAHUNA WAGONS Kahuna Wagons-DIY Beach Wagon Kit (DIY001)
- MULTI-CART - ROCKNROLLER Mult-Cart R2 Micro 8-In-1 Convertible Hand Truck (CART-R2)
- DAYTON Truck, Hand, 650 Lb (3W486)
- LITTLE GIANT Gas Cylinder Hand Truck, Continuous Handle, 10" Solid Rubber (TW4010)
- MAGLINER Brake Truck, 60", Assembly Required (NPK122G2C5C)
- PRAIRIE VIEW INDUSTRIES Prairie View D1525323 Chicken Case Aluminum Flat Dollies; 6 x 15.25 x 23 in. (D1525323)
- WESCO Series 656 Greenline Hand Truck, 656Z8 (210334)
- DAYTON Truck, Hand, 800 Lb (6W856)
- Multi-Cart - Rocknroller Hand Trucks & Dollies