Shop All Hand Trucks
Multi-Cart - Rocknroller
Multi-Cart R12 All-Terrain 8-In-1 Convertible Hand Truck
Mfr # CART-R12RT
Zoro # G008612233
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 41-1/2 in
- Material Steel
- Color Black
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Multi-Cart - Rocknroller
- MFR # CART-R12RT
- Zoro # G008612233
- UPC # 686381000275
- Country of Origin Malaysia
- Category Hand Trucks
Dimensions
Overall Height | 41-1/2 in |
Details
Material | Steel |
Color | Black |
Assembled | No |
Description
The R12RT is the flagship of the RocknRoller Multi-Cart line, featuring rugged, foam-filled no-flat 10 rear wheels and 8 front casters that are designed to navigate just about any terrain, including gravel, grass, or other uneven surfaces with ease. The R-Trac tires ride smoothly with excellent traction, similar to pneumatic tires, but without the hassle of upkeep or repair. The patented 8-in-1 cart can transform easily to adjust to various load sizes, allowing you to move large amounts of gear in no time at all. Extending from 34 to 52 in length, the R12RT has a weight capacity of 500lbs, but also folds small for storage or transport in a vehicle. The textured powder coated steel is durable and also reduces slippage during transport.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 8 ft L, 2 in W, Nylon, Yellow (EN1602NX8)
- ZORO SELECT Master Link, 9900 lb. Work Load, Enamel (8451200)
- US CARGO CONTROL 1/2" x 8' - 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (12G100DOS-8)
- R&B WIRE PRODUCTS Antimicrobial Vinyl Basket Truck with Steel Base, 6 Bushel, Yellow (406SOC/ANTI/YEL)
- MULTI-CART - ROCKNROLLER Multi-Cart R8 Mid 8-In-1 Convertible Hand Truck (CART-R8RT)
- MULTI-CART - ROCKNROLLER Mult-Cart R2 Micro 8-In-1 Convertible Hand Truck (CART-R2)
- MILWAUKEE HAND TRUCKS Dual Loop Handle Truck, 8", Solid Tires (DC60186)
- DAYTON Convertible Hand Truck, H 50 x W 23-3/4 (34D677)
- MILWAUKEE HAND TRUCKS Fold up Convertible, 2 in 1 (DC73333)
- ZORO SELECT Hand Truck, 800 lb. (TF-364-10)
- MARATHON Wheel Semipn8X1.625Offst (00432)
- Multi-Cart - Rocknroller Hand Trucks & Dollies