Shop All Hand Trucks
Multi-Cart - Rocknroller
Multi-Cart MHT Mini Hand Truck with Extended Nose
Mfr # MHT1
Zoro # G908612197
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 24-3/4 in
- Overall Width 14-1/2 in
- Material Steel
- Color Black
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Multi-Cart - Rocknroller
- MFR # MHT1
- Zoro # G908612197
- UPC # 672485345404
- Country of Origin Malaysia
- Category Hand Trucks
Dimensions
Overall Height | 24-3/4 in |
Overall Width | 14-1/2 in |
Details
Material | Steel |
Color | Black |
Item | MHT Mini Hand Truck |
Assembled | No |
Description
The RocknRoller Multi-Cart RMH1 Mini-Handtruck is designed to handle large tasks and still fold up compact for storage. It features a long 18 nose capable of lifting bulky equipment, boxes, or gear up to 200lbs in weight. With an ergonomic, space saving design, and 6x1.50 R-Trac lightweight no-flat wheels, moving your stuff is easier than ever. The Mini-Handtruck also features a non-skid surface on the frame to resist cargo slipping, stair-climbers to ease loads over curbs, and a sturdy tubular steel frame with textured powdercoat paint that resists chips and scratches.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM Rubber on Iron Wheel, 4x2" (RIR-0420-08)
- KINGCORD 5/32 in. x 400 ft. Camo Nylon Paracord 550 Rope - Type III Mil-Spec (644611TV)
- ZORO SELECT Swivel Plate Caster, 300 lb., Ball, Red (P12SX-RP040B-12-001)
- DEUER Cable Block Swivel Eye 1-1/2 (DB15E)
- MULTI-CART - ROCKNROLLER Mult-Cart R2 Micro 8-In-1 Convertible Hand Truck (CART-R2)
- MULTI-CART - ROCKNROLLER Multi-Cart R8 Mid 8-In-1 Convertible Hand Truck (CART-R8RT)
- DAYTON Truck, Hand, 400 Lb (5Z078)
- GLOBAL INDUSTRIAL Aluminum Hand Truck Curved Handle, Pneumatic Wheels (168259)
- MILWAUKEE HAND TRUCKS Appliance Truck, with Ratchet, Aluminum (DC40187)
- MARATHON Tire Ht Flat Free (00210)
- MILWAUKEE TOOL MX FUEL Sewer Drum Machine Load Wheel (47-53-5002)
- Multi-Cart - Rocknroller Hand Trucks