Shop All Hand Trucks
This Product is Discontinued
Multi-Cart - Rocknroller
Mult-Cart R2 Micro 8-In-1 Convertible Hand Truck (Discontinued)
Mfr # CART-R2
Zoro # G208612156
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 30-3/4 in
- Material Steel
- Color Black
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Multi-Cart - Rocknroller
- MFR # CART-R2
- Zoro # G208612156
- UPC # 686381000282
- Country of Origin Malaysia
- Category Hand Trucks
Dimensions
Overall Height | 30-3/4 in |
Details
Material | Steel |
Color | Black |
Assembled | No |
Description
Don't let it's compact size fool you, the RocknRoller Multi-Cart R2RT expands from 26 - 39 with a 350lb weight capacity. Due to it's smaller footprint it makes a great travel cart, and can even fit in the overhead bin on an airplane 26 x 14 x 6.5. The R2RT is outfitted with rugged, foam-filled no-flat 6 rear wheels and 4 front swivel casters that will allow you to move massive amounts of gear quickly and easily. The R-Trac tires ride smoothly with excellent traction, similar to pneumatic tires, but without the hassle of upkeep or repair. The patented 8-in-1 cart can transform easily to adjust to various load sizes, allowing you to move large amounts of gear in no time at all. The textured powder coated steel is durable and also reduces slippage during transport.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.