Shop All Platform Truck Accessories
This Product is Discontinued
Multi-Cart
Deck Kit, 500 Lb Cap per Shelf (Discontinued)
Mfr # RSD10
Zoro # G4760025
This Product is Discontinued
Key Features
- Overall Length 34 to 52 in
- Overall Width 18 in
- Material Wood
- Color Black
- Load Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Multi-Cart
- MFR # RSD10
- Zoro # G4760025
- UPC # 672485341208
- Country of Origin Malaysia
- Category Platform Truck Accessories
Dimensions
Overall Length | 34 to 52 in |
Overall Width | 18 in |
Details
Material | Wood |
Color | Black |
Load Capacity | 500 lb |
Item | Deck Kit |
Finish | Black |
For Use With | R8RT,R10RT,R12RT |
Compatible Mfr. Model Number | R8RT, R10RT, R12RT |
Accessory Type | Deck Kit |
Type | 2 Piece |
Description
Deck Kit, Load Capacity 500 lb, Overall Width 18 in, Color Black, Finish Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.