Shop All Toys & Games
Multi-Brand
STEM Kit 6, Grades PreK+
Mfr # EDRSTEM20KIT6
Zoro # G805651275
product price: $40.95
/ea
$40.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multicolor
- Material Plastic, Paper
- Recommended Age 5+ years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Multi-Brand
- MFR # EDRSTEM20KIT6
- Zoro # G805651275
- UPC # 194629108695
- Country of Origin China
- Category Toys & Games
Details
Color | Multicolor |
Material | Plastic, Paper |
Recommended Age | 5+ years |
Recommended Grade | Grade K+ |
Description
Brands may vary; an item of equal or greater value may be substituted for a component of this kit if inventory levels are insufficient. Each kit includes the following items:
Teacher Created Resources Year Round Project-Based Activities for STEM Book, Grades PreK-K
Wondering how to incorporate science, technology, engineering, and math PLUS collaboration, critical thinking, problem solving, and digital literacy into the PreK-K curriculum? You can do it with project-based learning units and scaffolded activities through which young students design, create and use learning/play centers. The book presents 8 units, each broken down into 5 phases with specific guidelines, options for adjustments, and suggestions for parent support. This "learning by doing" approach is fun, and it allows learning to come naturally as children who are bubbling with different abilities, backgrounds, and ideas work together.
Learning Resources City Engineering & Design Building Set
Encourage an early love of STEM learning with this one-of-a-kind City Building Set. Your little engineers can create their own skyscrapers, cranes, bridges and more with 89 easy-to-assemble pieces. Use the included Activity Cards to complete design challenges, or create your own city. It's a unique way to challenge your little one's logic, problem solving, and engineering skills.
Teacher Created Resources Year Round Project-Based Activities for STEM Book, Grades PreK-K
Wondering how to incorporate science, technology, engineering, and math PLUS collaboration, critical thinking, problem solving, and digital literacy into the PreK-K curriculum? You can do it with project-based learning units and scaffolded activities through which young students design, create and use learning/play centers. The book presents 8 units, each broken down into 5 phases with specific guidelines, options for adjustments, and suggestions for parent support. This "learning by doing" approach is fun, and it allows learning to come naturally as children who are bubbling with different abilities, backgrounds, and ideas work together.
Learning Resources City Engineering & Design Building Set
Encourage an early love of STEM learning with this one-of-a-kind City Building Set. Your little engineers can create their own skyscrapers, cranes, bridges and more with 89 easy-to-assemble pieces. Use the included Activity Cards to complete design challenges, or create your own city. It's a unique way to challenge your little one's logic, problem solving, and engineering skills.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Stanley Bostitch® Executive Stapler, 20 Sheet Capacity, Black (B440BK)
- SANFORD Sharpie® Paint Marker, Wide Point, White (35568)
- ZORO SELECT Staples, H.Duty, 1/2In W, 1/2In Leg, PK1000 (2WFU5)
- EXCEL BLADES Straight Tip Shear Scissors 3.5 in. Surgical Stainless Steel (55615IND)
- TEACHER CREATED RESOURCES Black Classic 2.5in Magnetic Numbers, 65 Pieces (TCR77218)
- WARMIES Stuffed Animals Plush Multicolored (CP-SLO-1)
- STANLEY JR. Stanley Jr. Kid Toy Role Play Toolbox Set Plastic Multicolored (RP011-SY)
- STANLEY JR. Stanley Jr. Toy Hedge Trimmer Plastic Black/Yellow 1 pc (RP009-SY)
- SENSORY PLAYTIVITY Squishy Stuff Sensory Discs, PK3 (866302)
- QUERCETTI Migoga Junior, Babys Marble Run (6506)
- TOY TIME Toy Cleaning Set with Play Housekeeping and Janitor Accessories Cart for Children and Toddlers (810211DPQ)
- Multi-Brand Toys & Games