Shop All Air Circulators
Mule
GARAGE FAN, CEILING MOUNTED PLUG-IN CORD, 3 SPEED, POWERFUL 3000 CFM, BLACK/YELLOW W/ REMOTE
Mfr # 52006-40
Zoro # G309942916
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V
- Color Black/Yellow
- Includes Remote, 6 inch downrod, 12 inch downrod
- Height 31 in
- Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mule
- MFR # 52006-40
- Zoro # G309942916
- UPC # 671961520069
- Country of Origin China
- Category Air Circulators
Dimensions
Height | 31 in |
Width | 18 in |
Length | 8.5 in |
Details
Item | Garage Fan |
Voltage | 120 V |
Color | Black/Yellow |
Includes | Remote, 6 inch downrod, 12 inch downrod |
Features | Standard 3-prong Plug, 2 Position Dual Mount, Damp Rated, Remote Control |
Description
The MULE Garage Fan with magentic remote is the ultimate upgrade for your garage or workspace. Say goodbye to stifling heat, and experience exceptional airflow and lasting comfort throughout every season. With its effortless installation, the Garage Fan features a universal mounting bracket and standard 3-prong plug, allowing you to easily position it exactly where you need it. No junction box installation is required. With its 360-degree swivel and easy-to-use adjustment knobs, you have full control over directing the airflow. Whether you need a targeted breeze or widespread circulation, the MULE Garage Fan delivers.Need flexibility? The MULE Garage Fan can be installed wherever you require it. Easily set it up in your preferred spot without any hassle. Just screw two wood screws into a joist to securely hang the fan. Plus, you have the option to choose between a 6-inch or 12-inch downrod for customized mounting height. Designed specifically for garages and workshops, the MULE Garage Fan ensures you never have to deal with stagnant air again. Its powerful 3-speed functionality boasts an impressive 3000 CFM on high speed, effectively moving all the air you need to stay comfortable while tackling your projects.At MULE, we're dedicated to developing top-notch solutions for everyone from everyday DIYers to professionals. Our products are designed to meet the highest standards of performance and durability.he MULE Garage Fan is the ultimate upgrade for your garage or workspace. Say goodbye to stifling heat, and experience exceptional airflow and lasting comfort throughout every season. With its effortless installation, the Garage Fan features a universal mounting bracket and standard 3-prong plug, allowing you to easily position it exactly where you need it. No junction box installation is required. With its 360-degree swivel and easy-to-use adjustment knobs and a magnetic remote and docking station, you have full control over directing the airflow. Whether you need a targeted breeze or widespread circulation, the MULE Garage Fan delivers.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIEBERT Condensate Pump, Motor, 277V (134001P2)
- MASTER FLASH Pipe Boot, 3/8" to 5" Square Pipes (MFSQ101BA)
- BOILERSOURCE Ceramic Fiber Tape, Plain, 1/8 in Thick, 1 in Width, 100 ft Length (CTP-002-016)
- AAON Aux Contact SQ D 'DPA' Thru 90A (R08720)
- MULE GARAGE FAN, CEILING MOUNTED PLUG-IN CORD, 3 SPEED, POWERFUL 3000 CFM, BLACK/YELLOW (52007-40)
- ILIVING 12 in. Rechargeable Battery-Operated Camping Floor Fan, Portable Outdoor Fan with Lithium Battery (ILG8RX12)
- AIRMASTER FAN Standard-Duty Industrial Fan 24" Oscillating, 115VAC, 2820/4020/5520 CFM (71565)
- VORNADO 630B Medium Whole Room Air Circulator (CR1-0074-06)
- XPOWER Air Circulator 115VAC , (FC-420)
- DAYTON Mounting Bracket Non-Oscillating , (1ZCP8)
- MAXX AIR Cylinder Fan, Air Circulator, Axial Fan, Blower Exhaust Fan Non-Oscillating, 120 V, 900 CFM (HVHF 08COMBOUPS)
- Mule Air Circulators