Shop All Air Circulators
Mule
GARAGE FAN, CEILING MOUNTED PLUG-IN CORD, 3 SPEED, POWERFUL 3000 CFM, BLACK/YELLOW
Mfr # 52007-40
Zoro # G409942915
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V
- Color Black/Yellow
- Includes 6 inch downrod, 12 inch downrod
- Height 31 in
- Length 8.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mule
- MFR # 52007-40
- Zoro # G409942915
- UPC # 671961520076
- Country of Origin China
- Category Air Circulators
Dimensions
Height | 31 in |
Length | 8.5 in |
Width | 18 in |
Details
Item | Garage Fan |
Voltage | 120 V |
Color | Black/Yellow |
Includes | 6 inch downrod, 12 inch downrod |
Features | Standard 3-prong Plug, 2 Position Dual Mount, Damp Rated |
Description
The MULE Garage Fan is the ultimate upgrade for your garage or workspace. Say goodbye to stifling heat, and experience exceptional airflow and lasting comfort throughout every season. With its effortless installation, the Garage Fan features a universal mounting bracket and standard 3-prong plug, allowing you to easily position it exactly where you need it. No junction box installation is required. With its 360-degree swivel and easy-to-use adjustment knobs, you have full control over directing the airflow. Whether you need a targeted breeze or widespread circulation, the MULE Garage Fan delivers.Need flexibility? The MULE Garage Fan can be installed wherever you require it. Easily set it up in your preferred spot without any hassle. Just screw two wood screws into a joist to securely hang the fan. Plus, you have the option to choose between a 6-inch or 12-inch downrod for customized mounting height. Designed specifically for garages and workshops, the MULE Garage Fan ensures you never have to deal with stagnant air again. Its powerful 3-speed functionality boasts an impressive 3000 CFM on high speed, effectively moving all the air you need to stay comfortable while tackling your projects.At MULE, we're dedicated to developing top-notch solutions for everyone from everyday DIYers to professionals. Our products are designed to meet the highest standards of performance and durability.he MULE Garage Fan is the ultimate upgrade for your garage or workspace. Say goodbye to stifling heat, and experience exceptional airflow and lasting comfort throughout every season. With its effortless installation, the Garage Fan features a universal mounting bracket and standard 3-prong plug, allowing you to easily position it exactly where you need it. No junction box installation is required. With its 360-degree swivel and easy-to-use adjustment knobs, you have full control over directing the airflow. Whether you need a targeted breeze or widespread circulation, the MULE Garage Fan delivers.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Retaining Angle, Vertical or Horizontal (2TGH2)
- DAYTON Standard Duty Industrial Fan, Phase 1 (216NV3)
- DAYTON Replacement Propeller (GGS_47327)
- JB INDUSTRIES Cap Tube, .064 I.D. X .125 O.D. X 10 Ft (TC-64-10)
- TPI INDUSTRIAL Floor Fan 24" (F24-TE)
- SCHAEFER OSHA Pedestal Fan 115VAC , (36PFR)
- AIR HANDLER Fan Shroud Filter, For 24-26" Air Circulator (2TE89)
- AIR HANDLER Fan Shroud Filter, For 36" Air Circulator (2TE92)
- TPI INDUSTRIAL 18" Floor Fan, 120V, TEAO, 1/8HP, 1.5A, Gray (F18-TE)
- ILIVING Adjustable-Height 30 in. 8400 CFM 120-Volt 1.8 Amp Oscillating Pedestal Fan with Misting Kit (ILG8P30M)
- DAYTON Standard-Duty Industrial Fan 30" Non-Oscillating, 115VAC, 8712/9704 CFM (7DD06)
- Mule Air Circulators