Shop All Voice & Data Outlets, Boxes, Faceplates
Mulberry
Wire guard nail plate QUICK-ON NAIL PLATE
Mfr # 40465
Zoro # G5664207
Sold in multiples of 19 for $7.41
$7.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3-7/16 in
- Width 1.9375 in
- Material Steel
- Thickness 062 in
- Size 3-7/16 IN Height
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mulberry
- MFR # 40465
- Zoro # G5664207
- UPC # 95327404655
- Country of Origin United States
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 3-7/16 in |
Width | 1.9375 in |
Size | 3-7/16 IN Height |
Details
Material | Steel |
Thickness | 062 in |
Type | Self-Nailing |
Specifications | 0.062 in THK |
Description
Mulberry; Nail Plate; Self-Nailing; Size: 3-7/16 IN Height; Width: 1-15/16 IN; Thickness: 062 IN; Material: Steel
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK1 Class, A6D-R Series, Time-Delay, 90A, 600V AC, Indicating (A6D90R)
- MILTON INDUSTRIES PLUG FEM 1/4" (MI728)
- HUBBELL Cap, Closure (PC100)
- WELD MOUNT AT-3B Small Black Nylon Wire Tie Mount, 100PK (803900B)
- MARINCO 5269 Marinco 15A 125V 2P 3W Standard Connector (5269)
- MURR ELEKTRONIK MODLINK MSDD SOCKET INSERT USA NEMA 5-15, 125VAC/15A screw connection (4000-68000-3240000)
- TEDDICO BWF BWF Weatherproof Cover, 1 -Gang, Metal (FGV-1DCV)
- HUBBELL PREMISE WIRING Surface Mount Box, 6 Ports, White (HSB6W)
- PANDUIT 4-Port, Single Gang, Stainless Steel, (NKF4S)
- HUBBELL PREMISE WIRING Plate, 3 Ports, Gray (SSFL13)
- HUBBELL PREMISE WIRING Surface Housing 4 Port (HSB4W)
- Mulberry Voice & Data Outlets, Boxes, Faceplates