Shop All Wall Plates
Mulberry
Wallplates 6G WNKL.IV.BLANK
Mfr # 99156
Zoro # G3884676
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Steel
- Size 11.812 X 4.50 in
- Type Wallplate
- Thickness 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mulberry
- MFR # 99156
- Zoro # G3884676
- UPC # 95327991568
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 11.812 X 4.50 in |
Details
Color | Ivory |
Material | Steel |
Type | Wallplate |
Thickness | 0.03 in |
Standard | UL |
Cutout | (6) Blank |
Gang | 6 |
Description
Wallplate, 3.281IN Box Mounting, Standard: UL 883, Size: 11.812 X 4.5IN, Number of Gangs: 6, Cutout: (6) Blank, Material: Steel, Thickness: 0.03IN, Color: Wrinkle Ivory
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Safety End Cap, 13/16"X1-5/8", Yellow, PK10 (V400NEOCPY-10)
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F88W36)
- WIREMOLD Radiused Flat Elbow Fitting, Ivory, Steel (V2411FO)
- KILLARK Cable Connector, 2.60" L, 3/4"Hub Trade (MC2)
- MULBERRY Number of Gangs: 4 Cold-Rolled Steel, Wrinkle Finish, White (85074)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (76072)
- MULBERRY Number of Gangs: 4 Steel, Semi-Gloss/Painted Finish, Ivory (84874)
- MULBERRY Number of Gangs: 2 302 Stainless Steel, Satin Finish (93672)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Fine Satin Finish (97031X)
- MULBERRY Wallplates 3G WHITE SW/BLANK/DPLX. (86233)
- COOPER LIGHTING 2-Gang -Toggle 1-Decora & GFCI Combination Wallplate Light Almond (3235249)
- Mulberry Wall Plates