Shop All Wall Plates
Mulberry
Wallplates 6G SS BLOCK RCPT. (GFI)
Mfr # 97406
Zoro # G3878988
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 430 Stainless Steel
- Size 11.812 X 4.50 in
- Type Wallplate
- Thickness 0.035 in
- Cutout (6) Block Duplex/GFI Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 97406
- Zoro # G3878988
- UPC # 95327974066
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 11.812 X 4.50 in |
Details
Material | 430 Stainless Steel |
Type | Wallplate |
Thickness | 0.035 in |
Cutout | (6) Block Duplex/GFI Receptacle |
Gang | 6 |
Standard | UL |
Description
Wallplate, Satin Finish, Standard: UL 883, Size: 11.812 X 4.5IN, Number of Gangs: 6, Cutout: (6) Block Duplex/GFI Receptacle, Material: 430 Stainless Steel, Thickness: 0.035IN
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST TECHNOLOGY INTERNATIONAL BNC (M-M) Molded Video Cable, 75 Ohm, Rg-59 - 12 Ft (NBC-1712)
- KABLE KONTROL Cable Zip Ties 28" Inch Long Heavy Duty - UV Resistant Nylon - 175 Lbs Tensile Strength - 100 pc Pack (CT276)
- SIGMA 14348 2 Gang Gray GFCI (3460391)
- SIEMENS Miniature Circuit Breaker, Q Series 20/20A, 1 Pole, 120/240V AC (Q2020)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86401)
- MULBERRY Number of Gangs: 3 Cold-Rolled Steel, Smooth Semi-Gloss Finish, Ivory (84443)
- MULBERRY Number of Gangs: 3 Steel, Semi-Gloss Finish, White (86403)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97401)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (76701)
- MULBERRY Number of Gangs: 1 Steel, Ivory (99151)
- NEXTGEN 3894CC6 Flush Mount Range Outlet; Black (NE136300)
- Mulberry Wall Plates