Shop All Wall Plates
Mulberry
Wallplates 4G GRAY BLOCK RCPT. (GFI)
Mfr # 58404
Zoro # G3886365
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Cold-Rolled Steel
- Size 8.187 X 4.50 in
- Type Wallplate
- Application Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mulberry
- MFR # 58404
- Zoro # G3886365
- UPC # 95327584043
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 8.187 X 4.50 in |
Details
Color | Gray |
Material | Cold-Rolled Steel |
Type | Wallplate |
Application | Commercial |
Thickness | 0.03 in |
Standard | UL |
Cutout | (4) Block Duplex/GFI Receptacle |
Gang | 4 |
Description
Wallplate, Application: Commercial, Standard: UL 883, Size: 8.187 X 4.5IN, Number of Gangs: 4, Cutout: (4) Block Duplex/GFI Receptacle, Material: Cold Rolled Steel, Thickness: 0.03IN, Color: Semi Gloss Gray
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 25' 2-Wire Quik-Lok Cord (48-76-5025)
- ZORO SELECT Flat Indicator Light, Yellow, 12VDC (24M061)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation (20491712)
- EATON Thermal Unit, 18.40 to 19.70A (FH48)
- MULBERRY Number of Gangs: 1 Steel, Painted/Wrinkle Finish, White (85834)
- MULBERRY Wallplates 3G 302SS BLANK (93153)
- MULBERRY Number of Gangs: 2 Steel, Painted/Smooth Semi-Gloss Finish, White (86773)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86672)
- MULBERRY Wallplates 1G SS JUMBO SWITCH (97871)
- MULBERRY Number of Gangs: 1 302 Stainless Steel, Satin Finish (93171)
- MULBERRY Number of Gangs: 4 Steel, Wrinkle Finish, Ivory (99654)
- Mulberry Lighting Controls