Shop All Wall Plates
Mulberry
Wallplates 3G WNKL.IV.JUMBO BLANK
Mfr # 99853
Zoro # G3879846
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mulberry
- MFR # 99853
- Zoro # G3879846
- UPC # 95327998536
- Country of Origin United States
- Category Wall Plates
Description
Wallplate, 3.281IN Box Mounting, Standard: UL 883, Size: 7.5 X 5.5IN, Number of Gangs: 3, Cutout: (3) Blank, Material: Steel, Color: Wrinkle Ivory
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Welding Cable, 2/0, 10 ft., Black, Rubber (19YE09)
- SIEMENS Push Button operator, 30 mm, Black (52PM9W1)
- TRIPLETT Voice and Data Patch Cable, 6A, 10 GBps (CAT6A-3BK)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Black (GFWR2-E)
- MULBERRY Number of Gangs: 4 430 Stainless Steel, Satin Finish (97654)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97402)
- MULBERRY Number of Gangs: 3 Steel, Smooth Semi-Gloss Finish, White (86863)
- MULBERRY Number of Gangs: 4 430 Stainless Steel, Satin Finish (97404)
- MULBERRY Number of Gangs: 5 Steel, Wrinkle Finish, Ivory (99465)
- MULBERRY Number of Gangs: 3 Steel, Wrinkle Finish, Ivory (99163)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86401)
- Mulberry Wall Plates