Shop All Wall Plates
Mulberry
Wallplates 3G 302SS BLANK
Mfr # 93153
Zoro # G3879487
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 302 Stainless Steel
- Size 6.375 X 4.50 in
- Type Wallplate
- Thickness 0.035 in
- Cutout (3) Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 93153
- Zoro # G3879487
- UPC # 95327931533
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 6.375 X 4.50 in |
Details
Material | 302 Stainless Steel |
Type | Wallplate |
Thickness | 0.035 in |
Cutout | (3) Blank |
Gang | 3 |
Standard | UL |
Description
Wallplate, 3.281IN Box Mounting, Satin Finish, Standard: UL 883, Size: 6.375 X 4.5IN, Number of Gangs: 3, Cutout: (3) Blank, Material: 302 Stainless Steel, Thickness: 0.035IN
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Cable Zip Ties 8" Inch Long Heavy Duty - UV Resistant Nylon - 120 Lbs Tensile Strength - 100 pc Pack (CT278)
- IDEAL Shrink Tubing, 0.146in ID, Black, 6", PK20 (46-310)
- RACO Conduit Outlet Body, LB Style, 1" Hub Sz (LB100)
- L.H. DOTTIE L.H. Dottie 5/8'' Ground Rod Clamp, 50PK (GR58)
- MULBERRY Number of Gangs: 4 430 Stainless Steel, Satin Finish (97404)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86802)
- MULBERRY Number of Gangs: 4 Steel, Semi-Gloss Finish, White (86074)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97542)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97801)
- MULBERRY Number of Gangs: 5 Steel, Semi-Gloss Finish, White (86155)
- LEVITON Ss Commercial Outlet Cov (84020-040)
- Mulberry Wall Plates