Shop All Wall Plates
Mulberry
Wallplates 2G WNKL.WHT.JUMBO SW/BLCK
Mfr # 85865
Zoro # G3880923
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Steel
- Size 5.50 X 5.50 in
- Type Wallplate
- Gang 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 85865
- Zoro # G3880923
- UPC # 95327858656
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 5.50 X 5.50 in |
Details
Color | White |
Material | Steel |
Type | Wallplate |
Gang | 2 |
Standard | UL |
Cutout | (1) Toggle Switch, (1) Block Duplex/GFI Receptacle |
Description
Wallplate, Standard: UL 883, Size: 5.5 X 5.5IN, Number of Gangs: 2, Cutout: (1) Toggle Switch, (1) Block Duplex/GFI Receptacle, Material: Steel, Color: Wrinkle White
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Electrical Box Cover, Square, Steel (RS 13)
- TELEADAPT Charging Station, Black (TA7800USD8AS)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Green, 1ft (N002-001-GN)
- QUICKCABLE 8 AWG PVC Ring Terminal #10 Stud PK25 (160504-025)
- MULBERRY Number of Gangs: 5 Steel, Semi-Gloss Finish, White (86155)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97542)
- MULBERRY Number of Gangs: 1 Steel, Ivory (99151)
- MULBERRY Number of Gangs: 4 430 Stainless Steel, Satin Finish (97654)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86102)
- MULBERRY Number of Gangs: 3 430 Stainless Steel, Satin Finish (97453)
- LUTRON Designer Wall Plates, Number of Gangs: 4 Gloss Finish, White (CW-4-WH)
- Mulberry Lighting Controls