Shop All Wall Plates
Mulberry
Wallplates 2G WNKL.IV. JUMBO SW/SRM
Mfr # 99865
Zoro # G3887232
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 99865
- Zoro # G3887232
- UPC # 95327998659
- Country of Origin United States
- Category Wall Plates
Description
Wallplate, Standard: UL 883, Size: 5.5 X 5.5IN, Number of Gangs: 2, Cutout: (1) Toggle Switch, (1) Block Duplex/GFI Receptacle, Material: Steel, Color: Wrinkle Ivory
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 2 Pos, E Lvr (9001KS11FB)
- RACO Noninsulated Connector, 3" Conduit Size (3432)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (RXM4AB2F7)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL5362IWR)
- MULBERRY Number of Gangs: 5 Steel, Semi-Gloss Finish, White (86465)
- MULBERRY Number of Gangs: 6 Steel, Painted/Smooth Semi-Gloss Finish, White (86106)
- MULBERRY Wallplates 1G DUPLEX PLASTIC IVY (34101)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86101)
- MULBERRY Number of Gangs: 9 Steel, Painted/Smooth Semi-Gloss Finish, White (86079)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86835)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (P8I)
- Mulberry Lighting Controls