Shop All Wall Plates
Mulberry
Wallplates 2G WNKL.BRN.JUMBO SWITCH
Mfr # 98872
Zoro # G3881142
product price: $2.69
/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 98872
- Zoro # G3881142
- UPC # 95327988728
- Country of Origin United States
- Category Wall Plates
Description
Wallplate, Standard: UL 883, Size: 5.5 X 5.5IN, Number of Gangs: 2, Cutout: (2) Toggle Switch, Material: Steel, Color: Wrinkle Brown
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON REMOTE TERMINAL 24VDC OTHER PLC AND DCS MODULE (DRT1-OD16)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 3R (HNF363J)
- GROTE 12-10 AWG Vinyl Pin Terminal (84-2173)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 3A, 600V AC, Non-Indicating (KLM-3)
- MULBERRY Number of Gangs: 1 Thermoplastic, White (32101)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86532)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97111)
- MULBERRY Number of Gangs: 3 430 Stainless Steel, Satin Finish (97403)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86401)
- MULBERRY Number of Gangs: 1 Steel, Mirror Polished/Plated Finish, Silver (73401)
- BRASS ACCENTS Quaker Single Outlet, Number of Gangs: 1 Polished Brass Finish (M07-S4510-605)
- Mulberry Wall Plates