Shop All Wall Plates
Mulberry
Wallplates 2G WNKL.BRN. DRYER
Mfr # 98222
Zoro # G3878717
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 98222
- Zoro # G3878717
- UPC # 95327982221
- Country of Origin United States
- Category Wall Plates
Description
Wallplate, 2.125IN ID Hole, 30/50 Amp 3 Wire Range/Dryer Receptacle, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (1) Range/Dryer Receptacle, Material: Steel, Thickness: 0.03IN, Color: Wrinkle Brown
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel U Fitting, Gold (V310UY)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 32 A (LC1D326BD)
- HALO DRECT MT WH 4""W 8.7W 1PK (RL4069S1EWHDMR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Gray (SHC1039CR)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97071)
- MULBERRY Wallplates 2G SS JUMBO SW/BLOCK RCPT (97865)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86532)
- MULBERRY Number of Gangs: 2 302 Stainless Steel, Satin Finish (93152)
- MULBERRY Number of Gangs: 4 430 Stainless Steel, Satin Finish (97654)
- MULBERRY Number of Gangs: 4 Cold-Rolled Steel, Wrinkle Finish, White (85074)
- LEVITON Wallplat Decora Ctrsecwh (PSC26-00W)
- Mulberry Wall Plates