Shop All Wall Plates
Mulberry
Wallplates 2G WNKL.BRN. DPLX./BLOCK
Mfr # 98672
Zoro # G3885997
Sold in multiples of 4 for $7.00
$7.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Steel
- Size 4.562 X 4.50 in
- Type Wallplate
- Thickness 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mulberry
- MFR # 98672
- Zoro # G3885997
- UPC # 95327986724
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.562 X 4.50 in |
Details
Color | Brown |
Material | Steel |
Type | Wallplate |
Thickness | 0.03 in |
Standard | UL |
Gang | 2 |
Cutout | (1) Duplex Receptacle, (1) Block Duplex/GFI Receptacle |
Description
Wallplate, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (1) Duplex Receptacle, (1) Block Duplex/GFI Receptacle, Material: Steel, Thickness: 0.03In, Color: Wrinkle Brown
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEDEX Solenoid (3501-M-1)
- AC WORKS 75ft 10/4 SOOW NEMA L14-30 30A 125/250V Generator Rubber Extension Cord (L1430PR-075)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 20A, 208V (HBL520P9W)
- PANDUIT Ld3 Low Voltage Right Angle Fitting (20 Pack), 20PK (RAF3WH-E)
- MULBERRY Number of Gangs: 3 Steel, Painted/Smooth Semi-Gloss Finish, White (86093)
- MULBERRY Number of Gangs: 4 Cold-Rolled Steel, Wrinkle Finish, White (85074)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86834)
- MULBERRY Number of Gangs: 3 Steel, Smooth Semi-Gloss Finish, White (86503)
- MULBERRY Number of Gangs: 1 Cold-Rolled Steel, Semi-Gloss Finish, Red (51101)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97672)
- HUBBELL Security Opening Wall Plates, Number of Gangs: 1 Stainless Steel, Brushed Finish, Silver (SS12RKL)
- Mulberry Lighting Controls