Shop All Wall Plates
Mulberry
Wallplates 2G WHITE JUMBO 1 SWITCH
Mfr # 86971
Zoro # G3879934
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Steel
- Size 5.50 X 5.50 in
- Type Wallplate
- Cutout (2) Toggle Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 86971
- Zoro # G3879934
- UPC # 95327869713
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 5.50 X 5.50 in |
Details
Color | White |
Material | Steel |
Type | Wallplate |
Cutout | (2) Toggle Switch |
Gang | 2 |
Standard | UL |
Description
Wallplate, Centered, Standard: UL 883, Size: 5.5 X 5.5IN, Number of Gangs: 2, Cutout: (1) Toggle Switch, Material: Steel, Color: Semi Gloss White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Rack Bracket, 5.7in.Hx7.2in.Wx4in.D (8624)
- LUTRON Occupancy Sensor, PIR, 900 sq ft, Ivory (MSCL-OP153M-IV)
- HALEX Connector Cable Clamp Nm 1Inch (05110B)
- VAST Splice, Eg, 4 Hole, PK15 (V355EG-15)
- MULBERRY Number of Gangs: 2 302 Stainless Steel, Satin Finish (93102)
- MULBERRY Number of Gangs: 3 Steel, Painted/Smooth Semi-Gloss Finish, White (86093)
- MULBERRY Number of Gangs: 4 Steel, Smooth Semi-Gloss Finish, White (86664)
- MULBERRY Wallplates 3G SS BLANK (97153)
- MULBERRY Number of Gangs: 5 Steel, Semi-Gloss Finish, White (86465)
- MULBERRY Number of Gangs: 5 Steel, Wrinkle Finish, Ivory (99465)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Non-Weatherproof Covers, 1-Gang, 1) 50A Locking Opening, Standard Size, Cast Aluminum, With Lift Cover (HBL7382)
- Mulberry Lighting Controls