Shop All Wall Plates
Mulberry
Wallplates 2G WHITE 1SGL.RCPT.
Mfr # 86774
Zoro # G3878053
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mulberry
- MFR # 86774
- Zoro # G3878053
- UPC # 95327867740
- Country of Origin United States
- Category Wall Plates
Description
Wallplate, 1.405IN ID Hole, Centered, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (1) Single Receptacle, Material: Steel, Thickness: 0.03IN, Color: Semi Gloss White
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Flexzilla Pro Extension Cord 14/3 Awg Sjtw 50 (FZ512730)
- APC UPS System, 5000VA, 4 Outlets, Rack, Out: 120/208/240V AC , In:208/240V AC (SUA5000RMT5U)
- SIEMENS Suppressor For Contactor, 24-48 VAC (3RT29161BB00)
- ZORO SELECT Wall Switch, 20A, Red, 1-Pole Type, Toggle (4901BRED)
- MULBERRY Number of Gangs: 4 430 Stainless Steel, Satin Finish (97584)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97777)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86101)
- MULBERRY Wallplates 3G SS BLANK (97153)
- MULBERRY Number of Gangs: 4 Cold-Rolled Steel, Wrinkle Finish, White (85074)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97101)
- LEVITON Number of Gangs: 2 High-Impact Plastic, White (42080-2WP)
- Mulberry Lighting Controls