Shop All Wall Plates
Mulberry
Wallplates 2G SS SGL.RCPT.
Mfr # 97092
Zoro # G3887363
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 430 Stainless Steel
- Size 4.562 X 4.50 in
- Type Wallplate
- Thickness 0.035 in
- Gang 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 97092
- Zoro # G3887363
- UPC # 95327970921
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.562 X 4.50 in |
Details
Material | 430 Stainless Steel |
Type | Wallplate |
Thickness | 0.035 in |
Gang | 2 |
Standard | UL |
Cutout | (2) Single Receptacle |
Description
Wallplate, 1.405IN ID Hole, Satin Finish, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (2) Single Receptacle, Material: 430 Stainless Steel, Thickness: 0.035IN
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Low Voltage Distribution Transformer, 6 kVA, NEMA 3R, 115°C, 120/208V AC, 480V AC (T2A533091S)
- GE 120VAC Mechanically Held Lighting Contactor 2P 30A (CR463M20CJA10A0)
- HONEYWELL D146M1040 1-1/4" Differential (D146M1040)
- MAXXIMA Main Harness, Adapter, Black, 6" L (M50915)
- MULBERRY Number of Gangs: 2 Steel, Painted/Smooth Semi-Gloss Finish, White (86022X)
- MULBERRY Wallplates 2G WHITE JUMBO 1 SWITCH (86971)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86151)
- MULBERRY Number of Gangs: 2 Cold-Rolled Steel, Matte Finish, Black (87152)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (76701)
- MULBERRY Number of Gangs: 3 430 Stainless Steel, Satin Finish (97453)
- HUBBELL ScrubShield Switch (WSS1PW)
- Mulberry Wall Plates