Shop All Wall Plates
Mulberry
Wallplates 2G SS SGL/BLOCK RCPT.
Mfr # 97442
Zoro # G3878997
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 430 Stainless Steel
- Size 4.562 X 4.50 in
- Type Wallplate
- Standard UL
- Thickness 0.035 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 97442
- Zoro # G3878997
- UPC # 95327974424
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.562 X 4.50 in |
Details
Material | 430 Stainless Steel |
Type | Wallplate |
Standard | UL |
Thickness | 0.035 in |
Cutout | (1) Single Receptacle, (1) Block Duplex/GFI Receptacle |
Gang | 2 |
Description
Wallplate, Satin Finish, Standard: UL, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (1) Single Receptacle, (1) Block Duplex/GFI Receptacle, Material: 430 Stainless Steel, Thickness: 0.035 IN
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Adhesive Backed, PK50 (ABM3H-A-L)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (389FXBXC1-120A)
- ZORO SELECT Superstrut Channel Universal Pipe Strap, 1 In, PK10 (V111 1EG)
- HUBBELL 20A Watertight Locking Receptacle 3P 4W 125/250VAC (HBL67W74)
- MULBERRY Number of Gangs: 2 Steel, Ivory (99152)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (76072)
- MULBERRY Number of Gangs: 2 302 Stainless Steel, Satin Finish (93152)
- MULBERRY Number of Gangs: 2 Steel, Painted/Smooth Semi-Gloss Finish, White (86773)
- MULBERRY Number of Gangs: 3 Steel, Smooth Semi-Gloss Finish, White (86863)
- MULBERRY Number of Gangs: 9 Steel, Painted/Smooth Semi-Gloss Finish, White (86079)
- LEGRAND Tamper Resistant Extra Heavy Duty Surge Protective Duplex Receptacle, Number of Gangs: 1 Nylon (TR5262WSP)
- Mulberry Lighting Controls