Shop All Wall Plates
Mulberry
Wallplates 2G SS JUMBO 1 SGL.RCPT.
Mfr # 97991
Zoro # G3886523
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 430 Stainless Steel
- Size 5.50 X 5.50 in
- Type Wallplate
- Thickness 0.03 in
- Gang 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 97991
- Zoro # G3886523
- UPC # 95327979917
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 5.50 X 5.50 in |
Details
Material | 430 Stainless Steel |
Type | Wallplate |
Thickness | 0.03 in |
Gang | 2 |
Cutout | (2) Single Receptacle |
Standard | UL |
Description
Wallplate, 1.405IN ID Hole, Centered, Satin Finish, Standard: UL 883, Size: 5.5 X 5.5IN, Number of Gangs: 2, Cutout: (1) Single Receptacle, Material: 430 Stainless Steel, Thickness: 0.03IN
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS 1NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSMP59L2)
- GLOBAL INDUSTRIAL 50 Ft. Outdoor Extension Cord w/ Lighted Plug, 16/3 Ga, 13A, Orange (500794)
- LEVITON LIGHTING CONTROLS RENU DIMMER REMOTE RED DELICIOUS (RE00R-RE)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 8mm, PNP (XS108B3PBM8)
- MULBERRY Number of Gangs: 4 Steel, Wrinkle Finish, Ivory (99654)
- MULBERRY Number of Gangs: 7 430 Stainless Steel, Satin Finish (97407)
- MULBERRY Number of Gangs: 3 Steel, Smooth Semi-Gloss Finish, White (86423)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86871)
- MULBERRY Number of Gangs: 1 Steel, Mirror Polished/Plated Finish, Silver (73401)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97401)
- DESIGNS OF DISTINCTION Switch Combo 1 - White Oak (01450012WK1)
- Mulberry Lighting Controls