Shop All Wall Plates
Mulberry
Wallplates 2G SS BLANK
Mfr # 97122
Zoro # G3886943
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 430 Stainless Steel
- Mounting Type Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 97122
- Zoro # G3886943
- UPC # 95327971225
- Country of Origin United States
- Category Wall Plates
Details
Material | 430 Stainless Steel |
Mounting Type | Surface |
Description
2G SS BLANK
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Electrical Box Cover, 2 Gang, PVC (5133331B)
- CHAINFLEX Measuring System Cable, 50 V, 0.39 in dia. (CF113-017-D)
- PROSKIT VDE 1000V Insul Straight Blade Cable (PD-V004A)
- SIEMENS Fusible Safety Switch, General Duty, 120V AC, 1PST, 30 A, NEMA 1 (LF111N)
- MULBERRY Number of Gangs: 5 Steel, Semi-Gloss Finish, White (86465)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97432)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86835)
- MULBERRY Number of Gangs: 9 Steel, Painted/Smooth Semi-Gloss Finish, White (86079)
- MULBERRY Number of Gangs: 3 430 Stainless Steel, Satin Finish (97383)
- MULBERRY Wallplates 6G GFI PLASTIC WHT (32406)
- DESIGNS OF DISTINCTION Single Levington Switch Plate - White Oak (01450003WK1)
- Mulberry Lighting Controls