Shop All Wall Plates
Mulberry
Wallplates 2G BROWN JUMBO 1 SWITCH
Mfr # 82971
Zoro # G3886356
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Steel
- Size 5.50 X 5.50 in
- Type Wallplate
- Gang 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mulberry
- MFR # 82971
- Zoro # G3886356
- UPC # 95327829717
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 5.50 X 5.50 in |
Details
Color | Brown |
Material | Steel |
Type | Wallplate |
Gang | 2 |
Standard | UL |
Cutout | (2) Toggle Switch |
Description
Wallplate, Centered, Standard: UL 883, Size: 5.5 X 5.5IN, Number of Gangs: 2, Cutout: (1) Toggle Switch, Material: Steel, Color: Semi Gloss Brown
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Raised Indicator Light, Green, 120V (22NY61)
- BLACK BOX Cat6 Shld Patch Cable 3 Feet 26 Awgm (EVNSL0272BL-0003)
- GAMPAK COUPLE EMT/FLEX 1/2-3/8"" (49279)
- ZORO SELECT Strut Channel, 5 ft. L, White Paintd Steel (FS-200SS WT 60.00)
- MULBERRY Number of Gangs: 3 Steel, Semi-Gloss Finish, White (86533)
- MULBERRY Number of Gangs: 5 Steel, Wrinkle Finish, Ivory (99465)
- MULBERRY Number of Gangs: 6 Steel, Painted/Smooth Semi-Gloss Finish, White (86106)
- MULBERRY Number of Gangs: 1 Steel, Mirror Polished/Plated Finish, Silver (73401)
- MULBERRY Number of Gangs: 1 Steel, Ivory (99151)
- MULBERRY Number of Gangs: 1 Steel, Smooth Semi-Gloss Finish, White (86071)
- MULBERRY Wallplates 1G WHT-MAXI BLOCK RCPT. (76761)
- Mulberry Wall Plates