Shop All Wall Plates
Mulberry
Wallplates 2G BLACK DPLX.RCPT.
Mfr # 87102
Zoro # G3887905
product price: $2.19
/ea
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Cold-Rolled Steel
- Size 4.562 X 4.50 in
- Type Wallplate
- Thickness 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 87102
- Zoro # G3887905
- UPC # 95327871020
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.562 X 4.50 in |
Details
Color | Black |
Material | Cold-Rolled Steel |
Type | Wallplate |
Thickness | 0.03 in |
Application | Commercial |
Gang | 2 |
Standard | UL |
Cutout | (2) Duplex Receptacle |
Description
Wallplate, Matte Finish, Application: Commercial, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (2) Duplex Receptacle, Material: Cold Rolled Steel, Thickness: 0.03IN, Color: Black
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Subpanel, Type 316 SS (SCE-12P12SS)
- SIEMENS Legend Plate, Reset, Brushed Aluminum (52NL14)
- EATON Pilot Light Complete Unit, LED, Blue (HT8HFBF3)
- LEGRAND Prewired Raceway, 5 Outlets, 20 Amps (NM24GBA512)
- MULBERRY Number of Gangs: 2 302 Stainless Steel, Satin Finish (93672)
- MULBERRY Wallplates 2G WHITE JUMBO 1 SWITCH (86971)
- MULBERRY Wallplates 3G 302SS BLANK (93153)
- MULBERRY Number of Gangs: 1 Steel, Smooth Semi-Gloss Finish, White (86071)
- MULBERRY Number of Gangs: 3 Steel, Painted/Smooth Semi-Gloss Finish, White (86093)
- MULBERRY Number of Gangs: 4 430 Stainless Steel, Satin Finish (97654)
- LEVITON Wallplt Nylon 2G Dplx Iv (80716-00I)
- Mulberry Wall Plates