Shop All Wall Plates
Mulberry
Wallplates 2G 302SS 1 DPLX.RCPT.
Mfr # 93773
Zoro # G3884344
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 302 Stainless Steel
- Size 4.562 X 4.50 in
- Type Wallplate
- Thickness 0.035 in
- Cutout (2) Duplex Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 93773
- Zoro # G3884344
- UPC # 95327937733
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 4.562 X 4.50 in |
Details
Material | 302 Stainless Steel |
Type | Wallplate |
Thickness | 0.035 in |
Cutout | (2) Duplex Receptacle |
Gang | 2 |
Standard | UL |
Description
Wallplate, Centered, Satin Finish, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (1) Duplex Receptacle, Material: 302 Stainless Steel, Thickness: 0.035IN
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 7.58 to 8.15A (A11.0)
- TELEMECANIQUE SENSORS Lmt Swtch Head, Push Rod Plngr, Top, .69 In (9007G)
- HUBBELL Angle Back Box, 100/125A, 1-1/2" Hub, 15 (BB1001W)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Black, 14ft (N201-014-BK)
- MULBERRY Number of Gangs: 4 430 Stainless Steel, Satin Finish (97404)
- MULBERRY Number of Gangs: 4 Cold-Rolled Steel, Wrinkle Finish, White (85074)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97672)
- MULBERRY Wallplates 3G 302SS 2SW/BLANK (93533)
- MULBERRY Number of Gangs: 3 430 Stainless Steel, Satin Finish (97383)
- MULBERRY Number of Gangs: 3 Cold-Rolled Steel, Smooth Semi-Gloss Finish, Ivory (84443)
- MULBERRY Number of Gangs: 3 Steel, Smooth Semi-Gloss Finish, White (86423)
- Mulberry Lighting Controls