Shop All Wall Plates
Mulberry
Wallplates 1G WNKL.IV.JUMBO BLANK
Mfr # 99851
Zoro # G3879024
Sold in multiples of 5 for $7.25
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Steel
- Size 3.50 X 5.50 in
- Type Wallplate
- Gang 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mulberry
- MFR # 99851
- Zoro # G3879024
- UPC # 95327998512
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 3.50 X 5.50 in |
Details
Color | Ivory |
Material | Steel |
Type | Wallplate |
Gang | 1 |
Standard | UL |
Cutout | (1) Blank |
Description
Wallplate, 3.281IN Box Mounting, Standard: UL 883, Size: 3.5 X 5.5IN, Number of Gang: 1, Cutout: (1) Blank, Material: Steel, Color: Wrinkle Ivory
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-SEAL MSS-4P BLK (120-8552-102)
- PANDUIT WiringDuct, Narrow, 1.75x3.06In, 6Ft, Gray (HN1.5X3LG6)
- FEIT ELECTRIC BULB STRING LT 11W 4PK (11S14/4-130)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (SC121204)
- MULBERRY Number of Gangs: 8 430 Stainless Steel, Satin Finish (97158)
- MULBERRY Number of Gangs: 1 Steel, Mirror Polished/Plated Finish, Silver (73401)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86834)
- MULBERRY Number of Gangs: 4 Steel, Smooth Semi-Gloss Finish, White (86584)
- MULBERRY Number of Gangs: 6 Steel, Semi-Gloss Finish, White (86156)
- MULBERRY Number of Gangs: 5 Steel, Semi-Gloss Finish, White (86155)
- LEVITON Cover (001-04979-0GY)
- Mulberry Wall Plates