Shop All Wall Plates
Mulberry
Wallplates 1G WNKL.IV.3DEV.INT.
Mfr # 99031X
Zoro # G3885893
product price: $2.99
/ea
Sold in multiples of 25 for $74.75
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Steel
- Size 2.75 X 4.50 in
- Type Wallplate
- Thickness 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 99031X
- Zoro # G3885893
- UPC # 95327990318
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 2.75 X 4.50 in |
Details
Color | Ivory |
Material | Steel |
Type | Wallplate |
Thickness | 0.03 in |
Gang | 1 |
Standard | UL |
Cutout | (1) Interchangeable 3 Hole |
Description
Wallplate, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Interchangeable 3 Hole, Material: Steel, Thickness: 0.03In, Color: Wrinkle Ivory
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Gun, HD, 200 to 800 lb., SS (ST2MT)
- IFM Proximity Sensor, Inductive, 10mm, PNP, NO (IIT228)
- TEMPCO Temperature Control - Prog, 90-250V, Relay2A, Hi-Limit, TEC16001 (TEC16001)
- MIDWEST FASTENER UL Class Fuse, AGA Series, Fast-Acting, 15A, 32V AC, 5 PK (67232)
- MULBERRY Number of Gangs: 1 Steel, Mirror Polished/Plated Finish, Silver (73401)
- MULBERRY Wallplates 6G GFI PLASTIC WHT (32406)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97101)
- MULBERRY Number of Gangs: 3 430 Stainless Steel, Satin Finish (97383)
- MULBERRY Number of Gangs: 3 Steel, Semi-Gloss Finish, White (86873)
- MULBERRY Number of Gangs: 1 Steel, Smooth Semi-Gloss Finish, White (86071)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86401)
- Mulberry Lighting Controls