Shop All Wall Plates
Mulberry
Wallplates 1G WNKL.BRN.SGL.RCPT.
Mfr # 98091
Zoro # G3880887
product price: $0.84
/ea
Sold in multiples of 8 for $6.72
$6.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Steel
- Size 2.75 X 4.50 in
- Type Wallplate
- Thickness 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 98091
- Zoro # G3880887
- UPC # 95327980913
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 2.75 X 4.50 in |
Details
Color | Brown |
Material | Steel |
Type | Wallplate |
Thickness | 0.03 in |
Cutout | (1) Single Receptacle |
Gang | 1 |
Standard | UL |
Description
Wallplate, 1.405IN ID Hole, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Single Receptacle, Material: Steel, Thickness: 0.03IN, Color: Wrinkle Brown
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 8 AWG, 500 ft, Black, PVC Insulation (76843.38.01)
- ALLEN BRADLEY Photoswitch Sensor 10-30v-dc (42SRF-6002)
- IGUS Cable Carrier, Med, Open, OW5.31In / 135mm (350-115-100-0-1)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Yellow (52PR8W4A)
- MULBERRY Number of Gangs: 5 Steel, Wrinkle Finish, Ivory (99465)
- MULBERRY Wallplates 1G SS JUMBO SWITCH (97871)
- MULBERRY Wallplates 3G 302SS BLOCK/2 BLANK (93383)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86401)
- MULBERRY Number of Gangs: 6 Steel, Painted/Smooth Semi-Gloss Finish, White (86106)
- MULBERRY Cover plate: Switches/push buttons/dimmers/venetian blind SWITCH GUARD (40460)
- LEVITON Duplex 4 Gang Wall Plate (85041)
- Mulberry Wall Plates