Shop All Wall Plates
Mulberry
Wallplates 1G WNKL.BRN.JUMBO SWITCH
Mfr # 98871
Zoro # G3880433
product price: $1.49
/ea
Sold in multiples of 5 for $7.45
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Steel
- Size 3.50 X 5.50 in
- Type Wallplate
- Gang 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 98871
- Zoro # G3880433
- UPC # 95327988711
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 3.50 X 5.50 in |
Details
Color | Brown |
Material | Steel |
Type | Wallplate |
Gang | 1 |
Cutout | (1) Toggle Switch |
Standard | UL |
Description
Wallplate, Standard: UL 883, Size: 3.5 X 5.5IN, Number of Gang: 1, Cutout: (1) Toggle Switch, Material: Steel, Color: Wrinkle Brown
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL5352GY)
- WIEGMANN Padlock Kit, NOVAL Accessory, Carbon Steel (N41214TWPL)
- KILLARK Plug, Recessed, 1-1/4 In (CUP-4)
- TAYMAC Electrical Box Cover, Multi-directional, 1 Gang, Polycarbonate, In-Use (MM720G)
- MULBERRY Number of Gangs: 2 Steel, Smooth Semi-Gloss Finish, White (86180)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (76072)
- MULBERRY Number of Gangs: 5 Steel, Semi-Gloss Finish, White (86465)
- MULBERRY Number of Gangs: 3 Steel, Semi-Gloss Finish, White (86543)
- MULBERRY Number of Gangs: 3 Steel, Painted/Smooth Semi-Gloss Finish, White (86853)
- MULBERRY Number of Gangs: 4 Steel, Wrinkle Finish, Ivory (99654)
- LEVITON Decora White 1 gang Nylon GFCI/Rocker Wall Plate (0PJ26-00W)
- Mulberry Lighting Controls