Shop All Wall Plates
Mulberry
Wallplates 1G WNKL.BRN.JUMBO BLANK
Mfr # 98851
Zoro # G3884195
Sold in multiples of 5 for $7.25
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Steel
- Size 3.50 X 5.50 in
- Type Wallplate
- Cutout (1) Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mulberry
- MFR # 98851
- Zoro # G3884195
- UPC # 95327988513
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 3.50 X 5.50 in |
Details
Color | Brown |
Material | Steel |
Type | Wallplate |
Cutout | (1) Blank |
Standard | UL |
Gang | 1 |
Description
Wallplate, 3.281IN Box Mounting, Standard: UL 883, Size: 3.5 X 5.5IN, Number of Gang: 1, Cutout: (1) Blank, Material: Steel, Color: Wrinkle Brown
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC 90D CONNCTR LQD TGT 1/2"" (49490)
- INTERMATIC Tripper, Timer, Pk12 (156T2978A)
- INTERMATIC Photocontrol, Stem, 208 to 277VAC (K4123C)
- QUEST MFG 2-Post Rack Vertical Cable Manager Duct with Cover, 70 Cables per Side, 6', Black (VR-07-140)
- MULBERRY Cover plate: Switches/push buttons/dimmers/venetian blind SWITCH GUARD (40460)
- MULBERRY Number of Gangs: 1 Steel, Painted/Wrinkle Finish, White (85834)
- MULBERRY Number of Gangs: 3 Steel, Smooth Semi-Gloss Finish, White (86193)
- MULBERRY Number of Gangs: 3 430 Stainless Steel, Satin Finish (97093)
- MULBERRY Number of Gangs: 3 Steel, Smooth Semi-Gloss Finish, White (86503)
- MULBERRY Number of Gangs: 3 Steel, Wrinkle Finish, Ivory (99553)
- DELTANA Mortise Bolt Satin Chrome (MB175U26D)
- Mulberry Lighting Controls