Shop All Wall Plates
Mulberry
Wallplates 1G WHITE 1/2" KO
Mfr # 86171
Zoro # G3877992
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Steel
- Type Wallplate
- Standard UL
- Cutout (1) 0.5IN ID Knock out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 86171
- Zoro # G3877992
- UPC # 95327861717
- Country of Origin United States
- Category Wall Plates
Details
Color | White |
Material | Steel |
Type | Wallplate |
Standard | UL |
Cutout | (1) 0.5IN ID Knock out |
Gang | 1 |
Description
Wallplate, 3.281IN Box Mounting, 1/2IN Knockout, Standard: UL 883, Number of Gang: 1, Cutout: (1) 0.875IN ID, Material: Steel, Color: Semi Gloss White
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 3 D (G1X3LG6)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- TOLCO Mechanical Fast Clamp, Size 3/8-5/8 In. (985)
- NVENT HOFFMAN Fiberglass Enclosure, 36-1/4 in H, 30 in W, 8 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (A36H3008GQRLP)
- MULBERRY Number of Gangs: 6 Steel, Wrinkle Finish, Ivory (99476)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97542)
- MULBERRY Number of Gangs: 4 430 Stainless Steel, Satin Finish (97154)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86532)
- MULBERRY Number of Gangs: 2 Steel, Painted/Wrinkle Finish, Ivory (99835)
- MULBERRY Number of Gangs: 6 Steel, Semi-Gloss Finish, White (86156)
- LEVITON Wallplate 1G Recept Ss (SL721-000)
- Mulberry Lighting Controls