Shop All Wall Plates
Mulberry
Wallplates 1G SS TL.RCPT.
Mfr # 97229
Zoro # G3881316
Sold in multiples of 2 for $7.70
$7.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 430 Stainless Steel
- Size 2.75 X 4.50 in
- Type Wallplate
- Thickness 0.035 in
- Gang 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mulberry
- MFR # 97229
- Zoro # G3881316
- UPC # 95327972291
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 2.75 X 4.50 in |
Details
Material | 430 Stainless Steel |
Type | Wallplate |
Thickness | 0.035 in |
Gang | 1 |
Standard | UL |
Cutout | (1) Receptacle |
Description
Wallplate, 1.73IN ID Hole, 30 Amp 3 And 4 Wire TL Receptacle, Satin Finish, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Receptacle, Material: 430 Stainless Steel, Thickness: 0.035IN
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK Strap Emt 1 Hole 1" (55922-S)
- MIDWEST FASTENER Single Pole Pull Chain Switches 2PK (65341)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 100' Length - Green (HS369-S100-GREEN)
- ASI Emergency Stop Push Button With Enclosure, 1 NC And 1NO Contact, Push Pull, 40mm Head (SLA11NPNC001)
- MULBERRY Number of Gangs: 2 Steel, Painted/Smooth Semi-Gloss Finish, White (86773)
- MULBERRY Number of Gangs: 8 430 Stainless Steel, Satin Finish (97158)
- MULBERRY Number of Gangs: 4 Steel, Smooth Semi-Gloss Finish, White (86664)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86801)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86151)
- MULBERRY Number of Gangs: 3 Steel, Smooth Semi-Gloss Finish, White (86193)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (RWP26W)
- Mulberry Wall Plates