Shop All Wall Plates
Mulberry
Wallplates 1G SS TELE.
Mfr # 97181
Zoro # G3887573
product price: $8.15
/ea
Sold in multiples of 15 for $122.25
$122.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 430 Stainless Steel
- Type Wallplate
- Gang 1
- Cutout (1) 0.375IN ID Telephone
- Standard UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 97181
- Zoro # G3887573
- UPC # 95327971812
- Country of Origin United States
- Category Wall Plates
Details
Material | 430 Stainless Steel |
Type | Wallplate |
Gang | 1 |
Cutout | (1) 0.375IN ID Telephone |
Standard | UL |
Description
Wallplate, 2.375IN Device Mounting, With Mounting Strap, Satin Finish, Standard: UL 883, Number of Gang: 1, Cutout: (1) 0.375IN ID Grommet, Material: 430 Stainless Steel
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Cable Connector, 3/4 In, Straight (TCF075-67AL)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .38-.50", 3/4", Aluminum (SHC2035CR)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA26L2NT14)
- 3M Shrink Tubing, 0.5in ID, Black, 4ft, PK12 (EPS300-1/2-48"-BLACK-12 PCS)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86672)
- MULBERRY Wallplates 1G SS JUMBO SWITCH (97871)
- MULBERRY Number of Gangs: 3 Cold-Rolled Steel, Smooth Semi-Gloss Finish, Ivory (84443)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86101)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97102)
- MULBERRY Number of Gangs: 1 Steel, Ivory (99151)
- PRIME WIRE & CABLE PB 001012 6-OUTLET WHITE WALL TAP (PB801011)
- Mulberry Lighting Controls