Shop All Wall Plates
Mulberry
Wallplates 1G SS SGL.RCPT.
Mfr # 97091
Zoro # G3885026
Sold in multiples of 5 for $8.45
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 430 Stainless Steel
- Size 2.75 X 4.50 in
- Type Wallplate
- Thickness 0.035 in
- Gang 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mulberry
- MFR # 97091
- Zoro # G3885026
- UPC # 95327970914
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 2.75 X 4.50 in |
Details
Material | 430 Stainless Steel |
Type | Wallplate |
Thickness | 0.035 in |
Gang | 1 |
Cutout | (1) Single Receptacle |
Standard | UL |
Description
Wallplate, 1.405IN ID Hole, Satin Finish, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Single Receptacle, Material: 430 Stainless Steel, Thickness: 0.035IN
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 16-14 AWG Vinyl Ring Terminal #6 Stud PK1000 (PV14-6R-M)
- LUTRON Lighting Dimmer, 3-Way, Toggle, White (AY-103PH-WH)
- BERGEN INDUSTRIES Power Cord, 3-Wire, 15A, 6 ft, SJTW, 14/3 (PS615143)
- CANTEX Reducer, 2 x 1-1/2 In Conduit, PVC (5142224)
- MULBERRY Number of Gangs: 1 302 Stainless Steel, Satin Finish (93171)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86402)
- MULBERRY Number of Gangs: 4 Cold-Rolled Steel, Wrinkle Finish, White (85074)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97777)
- MULBERRY Number of Gangs: 4 Steel, Semi-Gloss Finish, White (76074)
- MULBERRY Number of Gangs: 5 Steel, Wrinkle Finish, Ivory (99465)
- MULBERRY Number of Gangs: 5 430 Stainless Steel, Satin Finish (97075)
- Mulberry Wall Plates