Shop All Wall Plates
Mulberry
Wallplates 1G SS LGE. BUSH TELE.
Mfr # 97581
Zoro # G3878026
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 430 Stainless Steel
- Type Wallplate
- Cutout (1) 1IN ID Telephone
- Standard UL
- Gang 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 97581
- Zoro # G3878026
- UPC # 95327975810
- Country of Origin United States
- Category Wall Plates
Details
Material | 430 Stainless Steel |
Type | Wallplate |
Cutout | (1) 1IN ID Telephone |
Standard | UL |
Gang | 1 |
Description
Wallplate, 3.281IN Box Mounting, Satin Finish, Standard: UL 883, Number of Gang: 1, Cutout: (1) 1IN ID Plastic Bushing, Material: 430 Stainless Steel
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDT Box, 1 Gang, Malleable Iron (FDT-1-100)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BW2)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3Z-T61)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Closed Mesh, 1610 lb. (02201018)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97835)
- MULBERRY Number of Gangs: 1 302 Stainless Steel, Satin Finish (93171)
- MULBERRY Number of Gangs: 3 Steel, Semi-Gloss Finish, White (86873)
- MULBERRY Wallplates 1G SS JUMBO SWITCH (97871)
- MULBERRY Number of Gangs: 4 430 Stainless Steel, Satin Finish (97654)
- MULBERRY Number of Gangs: 2 Steel, Painted/Smooth Semi-Gloss Finish, White (86773)
- AMERELLE Contemporary Unfinished Beige 2 gang Ash Wood Duplex Outlet Wall Plate (401DD)
- Mulberry Wall Plates