Shop All Wall Plates
Mulberry
Wallplates 1G SS JUMBO BLANK
Mfr # 97851
Zoro # G3880905
product price: $2.55
/ea
Sold in multiples of 3 for $7.65
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 430 Stainless Steel
- Size 3.50 X 5.50 in
- Type Wallplate
- Thickness 0.03 in
- Gang 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 97851
- Zoro # G3880905
- UPC # 95327978514
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 3.50 X 5.50 in |
Details
Material | 430 Stainless Steel |
Type | Wallplate |
Thickness | 0.03 in |
Gang | 1 |
Standard | UL |
Cutout | (1) Blank |
Description
Wallplate, 3.281IN Box Mounting, Satin Finish, Standard: UL 883, Size: 3.5 X 5.5IN, Number of Gang: 1, Cutout: (1) Blank, Material: 430 Stainless Steel, Thickness: 0.03IN
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Auxiliary Contact, 2NO, 10A, 600V Max (MDSAN20)
- REMKE Cordset, Mini, Hi-Temp Sil, M/F, 3 P, 6 ft. (103G0060AHT)
- LEGRAND Flat Elbow, 90 deg., Steel, Elbows (1511)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.64"(OD) x 10ft- Black (WL-SW-HD-064-10-BK)
- MULBERRY Wallplates 1G WHT-MAXI BLOCK RCPT. (76761)
- MULBERRY Number of Gangs: 9 Steel, Painted/Smooth Semi-Gloss Finish, White (86079)
- MULBERRY Number of Gangs: 1 Steel, Mirror Polished/Plated Finish, Silver (73401)
- MULBERRY Wallplates 2G WHITE JUMBO 1 SWITCH (86971)
- MULBERRY Wallplates 1G SS BLANK (97151)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97777)
- SILLITES Sillites SILSCRBR 120 V Self Contained Receptacle; 15A - Brown (SILSCRBR)
- Mulberry Wall Plates