Shop All Wall Plates
Mulberry
Wallplates 1G RED ENDR DUPLEX EMERG
Mfr # 42101
Zoro # G3885202
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Thermoplastic
- Application For Hospitals, Schools, And Other Institutional Facilities, Uniquely Suited To Stamping Special Openings, Silk-Screening And Engraving
- Thickness 070 in
- Gang 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 42101
- Zoro # G3885202
- UPC # 95327421010
- Country of Origin China
- Category Wall Plates
Details
Color | Red |
Material | Thermoplastic |
Application | For Hospitals, Schools, And Other Institutional Facilities, Uniquely Suited To Stamping Special Openings, Silk-Screening And Engraving |
Thickness | 070 in |
Gang | 1 |
Cutout | (1) Duplex Receptacle |
Standard | UL Listed, CSA Certified, NEC |
Description
Mulberry; Wallplate; Endura; Cutout: (1) Duplex Receptacle; Gang: 1; Material: Thermoplastic; Thickness: 070 IN; Color: Red; Legend: Emergency In White 1/4 IN Silk Screened Lettering
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Body, 1NO/1NC, 3A @ 240V (ZCKM1)
- TELEMECANIQUE SENSORS Limit Switch Head, Plunger, Top, 0.93 In (ZCKD10)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO/2NC, 24VAC, 10A (CA2KN22B7)
- DAYTON Pendant Station, Red, 2NO, Momentary (20C810)
- MULBERRY Wallplates 1G DUPLEX PLASTIC IVY (34101)
- MULBERRY Number of Gangs: 1 302 Stainless Steel, Satin Finish (93171)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86401)
- MULBERRY Number of Gangs: 6 Steel, Painted/Wrinkle Finish, Ivory (99076)
- MULBERRY Number of Gangs: 1 Steel, White (75101)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97777)
- DELTANA Mortise Bolt Antique Nickel (MB175U15A)
- Mulberry Wall Plates