Shop All Wall Plates
Mulberry
Wallplates 1G IV.MAXI SWITCH
Mfr # 74771
Zoro # G3877877
product price: $1.15
/ea
Sold in multiples of 6 for $6.90
$6.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 74771
- Zoro # G3877877
- UPC # 95327747714
- Country of Origin United States
- Category Wall Plates
Description
Wallplate, Standard: UL 883, Size: 3.5 X 5IN, Number of Gang: 1, Cutout: (1) Toggle Switch, Material: Steel, Color: Semi Gloss Ivory
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conn Flex, Ac/Mc, Insul, 1-1/4", Mall Iron (3305)
- LEVITON 30A Surface Mount Black 10-30R 3-Wire Dryer Power Outlet (R20-05054-P00)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 25A, 2 Pole, 240/415/440V AC, D Curve (M9F23225)
- SQUARE D Molded Case Circuit Breaker, QDA Series 200A, 2 Pole, 240V AC (QDA222002)
- MULBERRY Number of Gangs: 6 Steel, Wrinkle Finish, Ivory (99476)
- MULBERRY Wallplates 3G WHITE SW/BLANK/DPLX. (86233)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (76701)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97835)
- MULBERRY Number of Gangs: 3 Cold-Rolled Steel, Smooth Semi-Gloss Finish, Ivory (84443)
- MULBERRY Number of Gangs: 4 430 Stainless Steel, Satin Finish (97154)
- BRASS ACCENTS Arts and Craft Double Switch, Number of Gangs: 2 Antique Brass Finish (M05-S5630-609)
- Mulberry Wall Plates