Shop All Wall Plates
Mulberry
Wallplates 1G GRAY BLOCK RCPT. (GFI)
Mfr # 58401
Zoro # G3882384
Sold in multiples of 7 for $8.05
$8.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Cold-Rolled Steel
- Size 2.75 X 4.50 in
- Type Wallplate
- Application Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mulberry
- MFR # 58401
- Zoro # G3882384
- UPC # 95327584012
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 2.75 X 4.50 in |
Details
Color | Gray |
Material | Cold-Rolled Steel |
Type | Wallplate |
Application | Commercial |
Thickness | 0.03 in |
Cutout | (1) Block Duplex/GFI Receptacle |
Gang | 1 |
Standard | UL |
Description
Wallplate, Application: Commercial, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Block Duplex/GFI Receptacle, Material: Cold Rolled Steel, Thickness: 0.03IN, Color: Semi Gloss Gray
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 9 to 30 psi, Standard Action (9013FSG42J15)
- MELTRIC 596P0N15 HANDLE w/NPT (596P0N15)
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Galvannealed (SCE-16P14GALV)
- SQUARE D Load Center, HOM, 60 Spaces, 225A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM60120L225PC)
- MULBERRY Wallplates 2G SS JUMBO SW/BLOCK RCPT (97865)
- MULBERRY Wallplates 1G DUPLEX PLASTIC IVY (34101)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97257)
- MULBERRY Number of Gangs: 2 302 Stainless Steel, Satin Finish (93672)
- MULBERRY Number of Gangs: 3 Steel, Wrinkle Finish, Ivory (99553)
- MULBERRY Number of Gangs: 6 Steel, Wrinkle Finish, Ivory (99476)
- LUTRON Lutron Electronics Claro Wallplate 2G White CW-2-WH (8499824)
- Mulberry Wall Plates