Shop All Wall Plates
Mulberry
Wallplates 1G BLACK DPLX.RCPT.
Mfr # 87101
Zoro # G3887774
product price: $1.15
/ea
Sold in multiples of 7 for $8.05
$8.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Cold-Rolled Steel
- Size 2.75 X 4.50 in
- Type Wallplate
- Application Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 87101
- Zoro # G3887774
- UPC # 95327871013
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 2.75 X 4.50 in |
Details
Color | Black |
Material | Cold-Rolled Steel |
Type | Wallplate |
Application | Commercial |
Thickness | 0.03 in |
Gang | 1 |
Standard | UL |
Cutout | (1) Duplex Receptacle |
Description
Wallplate, Matte Finish, Application: Commercial, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Duplex Receptacle, Material: Cold Rolled Steel, Thickness: 0.03IN, Color: Black
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORTEC Vortex Enclosure Cooler, 2500 BtuH (795)
- MIDWEST FASTENER 3/8" Copper Stud Electrical Lugs 4PK (70583)
- MONOPRICE Cable Adapter, BNC M to RCA F (4121)
- 3M 22-18 AWG Vinyl Block Fork Terminal #8 Stud PK25 (BFV18-8Q)
- MULBERRY Number of Gangs: 5 Steel, Semi-Gloss Finish, White (86465)
- MULBERRY Wallplates 2G SS JUMBO 1 DPLX.RCPT. (97901)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (57401)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97071)
- MULBERRY Number of Gangs: 4 Steel, Semi-Gloss Finish, White (86074)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86151)
- RUSTICWARE Single Rocker Switch Plate, Number of Gangs: 1 Satin Nickel Finish (784SN)
- Mulberry Wall Plates