Shop All Wall Plates
Mulberry
Wallplates 1G ANOD.AL.DPLX.RCPT.
Mfr # 95101
Zoro # G3883328
product price: $2.39
/ea
Sold in multiples of 3 for $7.17
$7.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Size 2.75 X 4.50 in
- Type Wallplate
- Application Architectural
- Thickness 0.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 95101
- Zoro # G3883328
- UPC # 95327951012
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 2.75 X 4.50 in |
Details
Material | Aluminum |
Type | Wallplate |
Application | Architectural |
Thickness | 0.05 in |
Standard | UL |
Cutout | (1) Duplex Receptacle |
Gang | 1 |
Description
Wallplate, Clear Anodized Finish, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Duplex Receptacle, Material: Aluminum, Thickness: 0.05IN
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Designer Wall Plates, Number of Gangs: 6 Thermoset, Gloss Finish, Ivory (CW-6-IV)
- EATON Proximity Sensor, Inductive, 30mm, NO (E57SAL30A4)
- LEVITON Receptacle, 15 A Amps, 125VAC, Inlet Outlet, 5-15P, White (5278-C)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex SC to SC, 3 M (GBSC2-D4-03)
- MULBERRY Number of Gangs: 3 Steel, Semi-Gloss Finish, White (86533)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (76402)
- MULBERRY Number of Gangs: 2 302 Stainless Steel, Satin Finish (93672)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (76701)
- MULBERRY Number of Gangs: 7 430 Stainless Steel, Satin Finish (97407)
- MULBERRY Number of Gangs: 4 Steel, Smooth Semi-Gloss Finish, White (86584)
- MULBERRY Number of Gangs: 4 Steel, Semi-Gloss/Painted Finish, Ivory (84874)
- Mulberry Lighting Controls