Shop All Wall Plates
Mulberry
Wallplates 1G 302SS BLOCK RCPT.(GFI)
Mfr # 93401
Zoro # G3878236
product price: $2.39
/ea
Sold in multiples of 3 for $7.17
$7.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 302 Stainless Steel
- Size 2.75 X 4.50 in
- Type Wallplate
- Thickness 0.035 in
- Cutout (1) Block Duplex/GFI Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 93401
- Zoro # G3878236
- UPC # 95327934015
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 2.75 X 4.50 in |
Details
Material | 302 Stainless Steel |
Type | Wallplate |
Thickness | 0.035 in |
Cutout | (1) Block Duplex/GFI Receptacle |
Standard | UL |
Gang | 1 |
Description
Wallplate, Satin Finish, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Block Duplex/GFI Receptacle, Material: 302 Stainless Steel, Thickness: 0.035IN
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Ground Stake, Gray, Fits 1/2" Hole, 9" (SG100S)
- HUBBELL 30A Watertight Locking Receptacle 4P 5W 120/208VAC (HBL69W81)
- HUBBELL 20A Flanged Twist-Lock Receptacle 3P 4W 480VAC (HBL2436)
- HONEYWELL J-Hook Turnbuckle, Carbon Steel, 7-3/4in.L (CPSzTB)
- MULBERRY Number of Gangs: 2 Steel, Painted/Wrinkle Finish, Ivory (99835)
- MULBERRY Cover plate: Switches/push buttons/dimmers/venetian blind SWITCH GUARD (40460)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86872)
- MULBERRY Wallplates 1G SS JUMBO SWITCH (97871)
- MULBERRY Number of Gangs: 4 430 Stainless Steel, Satin Finish (97154)
- MULBERRY Number of Gangs: 3 Steel, Painted/Smooth Semi-Gloss Finish, White (86093)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Red (PJ3R)
- Mulberry Lighting Controls