Shop All Conduit Fittings
Mulberry
Reducing washers SPACERS/FERRULES
Mfr # 40002
Zoro # G3889542
Sold in multiples of 36 for $15.84
$15.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galvanized
- Material Steel
- Size 1/2 X 1/4 in
- Suitable For Use With Box Knockout
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mulberry
- MFR # 40002
- Zoro # G3889542
- UPC # 95327400022
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Size | 1/2 X 1/4 in |
Details
Finish | Galvanized |
Material | Steel |
Suitable For Use With | Box Knockout |
Description
Mulberry; Reducing Washer; Old Number: R0; Box Size: 1/2 X 1/4 IN; Material: Steel; Finish: Galvanized
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 22 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0062 Diameter, White, 500 ft Length (22UL1007TPCWHI500)
- CABLE WHOLESALE F-Pin Coaxial Quick Connect Adapter, Threaded F-Pin Female to Quick F-Pin Male (200-103)
- NVENT HOFFMAN PROTEK Single-Door, UL and NEMA Type 4, 12, 24.09x23.62x24.02, Lt Gray (PTRS242424G4A)
- SIEMENS Miniature Circuit Breaker, 5SJ4 Series 15A, 2 Pole, 277/480V AC, D Curve (5SJ42188HG42)
- MULBERRY Electrical fittings 1/2 IN.KO SEAL (40111)
- MULBERRY Reducing washers 21/2 X 2 RED.WASHER (40025)
- MULBERRY Reducing washers 11/2 X 3/4 RED.WASHER (40012)
- MULBERRY Electrical fittings 1/2" CLOSING PLUG MTL (30290)
- MULBERRY Reducing washers 11/2 X 1/2 RED.WASHER (40011)
- MULBERRY Electrical fittings SWITCH BOX SUPPORT /1PAIR (40490)
- GAMPAK CONN LIQUID TIGHT 1/2"" (49430)
- Mulberry Conduit Fittings