Shop All Conduit Fittings
Mulberry
Reducing washers MOTOR BASE RECEPTACLE
Mfr # 40008
Zoro # G3889314
product price: $0.31
/ea
Sold in multiples of 20 for $6.20
$6.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1 -1/4 in x 1/2 in
- Finish Galvanized
- Material Steel
- Type Reducing washer
- Size 1-1/4 x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mulberry
- MFR # 40008
- Zoro # G3889314
- UPC # 95327400084
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 1 -1/4 in x 1/2 in |
Size | 1-1/4 x 1/2 in |
Details
Finish | Galvanized |
Material | Steel |
Type | Reducing washer |
Application | Conduit reduction |
Mounting Type | Surface |
Suitable For Use With | Box Knockout |
Description
Mulberry; Reducing Washer; Size: 1-1/4 IN X 1/2 IN; Material: Galvanized Steel
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND 20A H.D. 8 Outlet Strip w/ switch, 15 ft. cord Lock Plug, Outlets Front, Black (1589H8D1)
- HYDROMAXX 3/4 in. x 50 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT034050B)
- TRIPP LITE Right-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S01-BL-RA)
- SECURITIE Cable Tie, HeavyDuty, 24", 175 lb., Nat, PK25 (CT24-17525)
- MULBERRY Electrical fittings LONG SW BOX SUPPORT/1 PR (40492)
- MULBERRY Reducing washers 21/2 X 2 RED.WASHER (40025)
- MULBERRY Reducing washers SW ONLY SP 20A (40005)
- MULBERRY Electrical fittings 1/2 IN.KO SEAL (40111)
- MULBERRY Electrical fittings SWITCH BOX SUPPORT /1PAIR (40490)
- MULBERRY Electrical fittings 1/2" CLOSING PLUG MTL (30290)
- RACO Reducing Bushing, 2" to 1-1/4" Conduit Sz (1155)
- Mulberry Conduit Fittings