Shop All Conduit Fittings
Mulberry
Reducing washers GLASS FOR 4-TIER GRDN LT
Mfr # 40010
Zoro # G3889533
Sold in multiples of 20 for $6.20
$6.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 2-1/2 in x 1 in
- Finish Galvanized
- Type Reducing washer
- Material Steel
- Size 1-1/4 x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mulberry
- MFR # 40010
- Zoro # G3889533
- UPC # 95327400107
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 2-1/2 in x 1 in |
Size | 1-1/4 x 1 in |
Details
Finish | Galvanized |
Type | Reducing washer |
Material | Steel |
Application | Conduit reduction |
Suitable For Use With | Box Knockout |
Mounting Type | Surface |
Description
Mulberry; Reducing Washer; Size: 1-1/4 IN X 1 IN; Material: Galvanized Steel
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERZONE Reel Cord Stor W/Stnd Plas Blk (ORCR3002)
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 4 Dir, Momentary (XD5PA24)
- RACO Electrical Box, 14 cu in, Switch Box, 1 Gang, Steel, Rectangular (564)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (750XBXRC-120A)
- MULBERRY Electrical fittings 1/2" CLOSING PLUG MTL (30290)
- MULBERRY Electrical fittings SWITCH BOX SUPPORT /1PAIR (40490)
- MULBERRY Reducing washers 21/2 X 2 RED.WASHER (40025)
- MULBERRY Electrical fittings 1/2 IN.KO SEAL (40111)
- MULBERRY Electrical fittings LONG SW BOX SUPPORT/1 PR (40492)
- MULBERRY Reducing washers 11/2 X 1/2 RED.WASHER (40011)
- CANTEX Male Adapter, 1/2 In Conduit, PVC (5140103)
- Mulberry Conduit Fittings